Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., 7505

  • Mfr # 751516006LT

  • Zoro # G3917335


product price: $340.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
16.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751516006LT
Zoro #
G3917335
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
16.00mm
Length of Cut
40 mm
Shank Dia.
16 mm
Overall Length
125 mm
Milling Dia.
16 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT1
Stainless (M) Compatibility
No
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Finish
TiAlN
End Mill Style
Square
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
List Number
7515
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
Shank Type
Straight
Super Alloy (S) Compatibility
No
Helix Angle
50 Degrees
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
TiAlN
Measurement System
Metric
Material Grade - Machining
TiAlN-LT1
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Series
Vision Plus
Max. Helix Angle
50 Degrees

Description

Square End Mill, 16 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 40 mm, Overall Length 125 mm, Shank Dia. 16 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.