Zoro Homepage

End Mill, 16.00mm Milling Dia., D001/D011

  • Mfr # 57NC06042W

  • Zoro # G3905855


product price: $50.79
/ea

Key Features

Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
63 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC06042W
Zoro #
G3905855
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
6.00mm
Overall Length
63 mm
Length of Cut
13 mm
Neck Length
18 mm
Milling Dia.
6 mm
Corner Radius
1.5 mm
Dimension Type
Metric
Shank Dia.
6 mm
Neck Dia.
5.64 mm

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 1.5 mm, 13 mm, 63 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.