End Mill, 16.00mm Milling Dia., D002
Mfr # D0021600T016
Zoro # G3916705
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
Overall Length
82 mm
Shank Dia.
16 mm
Length of Cut
16 mm
End Mill Style
Corner-Chamfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D0021600T016
Zoro #
G3916705
UPC #
-
Country of Origin
India
Dimensions
Overall Length
82 mm
Shank Dia.
16 mm
Length of Cut
16 mm
Milling Diameter
16.00mm
Milling Dia.
16 mm
Dimension Type
Metric
Chamfer Width
0.3 mm
Description
Corner Chamfer End Mill, 16 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 0.3 mm, 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.