Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., D003/D013

  • Mfr # 49N606002MW

  • Zoro # G3906808


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N606002MW
Zoro #
G3906808
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
57 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Milling Dia.
6 mm
Milling Diameter
6.00mm
Neck Length
21 mm
Dimension Type
Metric
Neck Dia.
5.5 mm
Chamfer Width
0.3 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
49N6
End Mill Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Finish
TiAlN
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Grade
ALTIN-MW
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Shank Type
Weldon
End Mill Application
Roughing
Pitch
Flat Shallow
Helix Angle
30 Degrees
End Mill Cutting Type
Center Cutting
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MW
Secondary Material Application ISO Code
M, S
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Secondary Material Application
Nickel, Stainless Steel, Titanium
Series
Roughers
Max. Helix Angle
30 Degrees
Flute Spacing
Variable
Flute Type
Spiral

Description

Roughing End Mill, 6 mm Milling Dia., Carbide, AlTiN, Weldon Flat, Metric, 0.3 mm, 13 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.