Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., D003/D013

  • Mfr # 49N610004MW

  • Zoro # G3906780


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49N610004MW
Zoro #
G3906780
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
72 mm
Shank Dia.
10 mm
Length of Cut
22 mm
Neck Length
10.00 mm
Milling Dia.
10 mm
Milling Diameter
10.00mm
Dimension Type
Metric
Chamfer Width
0.5 mm

Details

Item
Roughing End Mill
Number of Flutes
3
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Helix Angle
30 Degrees
End Mill Material
Carbide
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
List Number
49N6
Pitch
Flat Shallow
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
Grade
ALTIN-MW
Finish
TiAlN
End Mill Application
Roughing
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
AlTiN-MW
Secondary Material Application ISO Code
H, M, S
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Hardened Steel, Stainless Steel
Series
Roughers

Description

Roughing End Mill, 10 mm Milling Dia., Carbide, Weldon Flat, Metric, 0.5 mm, 22 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.