Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 16.00mm Milling Dia., DC03

  • Mfr # 47772002T

  • Zoro # G3909440


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
104 mm
Milling Diameter
20.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47772002T
Zoro #
G3909440
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
104 mm
Milling Diameter
20.00mm
Length of Cut
38 mm
Milling Dia.
20 mm
Shank Dia.
20 mm
Corner Radius
0.3 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
End Mill Application
Finishing
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Shank Type
Straight
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Grade
WP15PE
List Number
4777
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Single End/Double End
Single
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Finish - Machining
AlTiN
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Flute Type
Spiral
Series
VariMill I(TM)
Secondary Material Application
Cast Iron, Nickel, Titanium
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
K, S
Flute Spacing
Variable

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.3 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.