Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.60mm Milling Dia., 7N01

  • Mfr # 57NC20007T

  • Zoro # G3905557


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
115 mm
Milling Diameter
20.00mm
Number of Flutes
5
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC20007T
Zoro #
G3905557
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
115 mm
Milling Diameter
20.00mm
Length of Cut
38 mm
Neck Length
22 mm
Dimension Type
Metric
Milling Dia.
20 mm
Shank Dia.
20 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Square
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Shank Type
Straight
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Grade
WS15PE
Steel (P) Compatibility
Yes
Single End/Double End
Single
Item
Square End Mill
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
List Number
57NC
Non Ferrous (N) Compatibility
No
Material Grade - Machining
WS15PE
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Square End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Length of Cut 38 mm, Overall Length 115 mm, Shank Dia. 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.