Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 1.60mm Milling Dia., 7N01

  • Mfr # 57NC20027T

  • Zoro # G3905548


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
115 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC20027T
Zoro #
G3905548
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
20.00mm
Overall Length
115 mm
Length of Cut
38 mm
Corner Radius
0.5 mm
Neck Length
22.00mm
Shank Dia.
20 mm
Milling Dia.
20 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
57NC
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
End Mill Application
Finishing
Shank Type
Straight
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
Item
CR End Mill,0.50mm CR,20.00mm Dia
Helix Angle
38 Degrees
Grade
WS15PE
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
WS15PE
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, P, S
Primary Material Application
Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 38 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.