Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 17.00mm Milling Dia., 6606/6616

  • Mfr # 75N508003LT

  • Zoro # G3903746


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
12 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N508003LT
Zoro #
G3903746
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
100 mm
Shank Dia.
8 mm
Length of Cut
12 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Milling Dia.
8 mm
Neck Length
24 mm
Neck Dia.
7.4 mm

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
End Mill Material
Carbide
Shank Type
Straight
List Number
75N5
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Grade
TIALN-LT1
End Mill Cutting Type
Center Cutting
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Finish
TiAlN
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Measurement System
Metric
Material Grade - Machining
TiAlN-LT1
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H
Primary Material Application
Hardened Steel
Series
Vision Plus
Max. Helix Angle
50 Degrees
Secondary Material Application
Steel
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application ISO Code
P

Description

Square End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 12 mm, Overall Length 100 mm, Shank Dia. 8 mm, Neck Dia. 7.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.