End Mill, 18.00mm Milling Dia., 4777
Mfr # DC1908003LW
Zoro # G3899178
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC1908003LW
Zoro #
G3899178
UPC #
-
Country of Origin
India
Dimensions
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
16 mm
Milling Dia.
8 mm
Dimension Type
Metric
Milling Diameter
8.00mm
Description
Ball End Mill, 8 mm Milling Dia., Carbide, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.