Zoro Homepage

End Mill, 18.00mm Milling Dia., 6N70

  • Mfr # 715112005RT

  • Zoro # G3904078


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
76 mm
Shank Dia.
12 mm
Length of Cut
12 mm
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715112005RT
Zoro #
G3904078
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Shank Dia.
12 mm
Length of Cut
12 mm
Dimension Type
Metric
Milling Diameter
12.00mm
Milling Dia.
12 mm

Description

Ball End Mill, 12 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.