Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 18.00mm Milling Dia., D001/D011

  • Mfr # 577C18008T

  • Zoro # G3906047


product price: $287.89
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
92 mm
Milling Diameter
18.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C18008T
Zoro #
G3906047
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Milling Diameter
18.00mm
Length of Cut
32 mm
Corner Radius
0.75 mm
Shank Dia.
18 mm
Dimension Type
Metric
Milling Dia.
18 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Grade
WP15PE
Item
CR End Mill,0.75mm CR,18.00mm Dia
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
Yes
Helix Angle
38 Degrees
Shank Type
Straight
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
List Number
577C
Stainless (M) Compatibility
Yes
Single End/Double End
Single
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
WP15PE
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Series
VariMill II(TM)
Flute Spacing
Variable
Secondary Material Application ISO Code
M, S
Max. Helix Angle
38 Degrees
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 18 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 0.75 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.