Zoro Homepage

End Mill, 1.80mm Milling Dia., 7N01

  • Mfr # 57NC16076T

  • Zoro # G3905575


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Overall Length
100 mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC16076T
Zoro #
G3905575
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
16.00mm
Overall Length
100 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Dimension Type
Metric
Corner Radius
3 mm
Milling Dia.
16 mm
Neck Length
48 mm
Neck Dia.
15.04 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Straight, Metric, 3 mm, 32 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.