Zoro Homepage

End Mill, 2.0000 in. Milling Dia., 620E

  • Mfr # 625E51032EW

  • Zoro # G3845786


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
6 3/4 in
Milling Diameter
2"
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625E51032EW
Zoro #
G3845786
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
6 3/4 in
Milling Diameter
2"
Length of Cut
3 in
Milling Dia.
2 in
Corner Radius
0.12 in
Dimension Type
Decimal inch
Shank Dia.
2 in

Description

Roughing End Mill, 2 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 3 in, 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.