Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.0000 in. Milling Dia., 620E

  • Mfr # 625E51042CW

  • Zoro # G3845777


product price: $530.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
7 3/4 in
Milling Diameter
2"
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625E51042CW
Zoro #
G3845777
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 3/4 in
Milling Diameter
2"
Length of Cut
4 in
Milling Dia.
2 in
Corner Radius
0.06 in
Shank Dia.
2 in
Dimension Type
Decimal inch

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
List Number
620E
Single End/Double End
Single
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
End Mill Material
High Speed Steel
Item
Roughing End Mill
End Mill Application
Roughing
Helix Angle
38 Degrees
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Pitch
Chip Breaker
Grade
M42
Shank Type
Whistle Notch-Weldon
Stainless (M) Compatibility
Yes
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
Material Grade - Machining
M42
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
HSS ER Roughers
Max. Helix Angle
38 Degrees

Description

Roughing End Mill, 2 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 4 in, 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.