Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.0000 in. Milling Dia., 620E

  • Mfr # 625E51042EW

  • Zoro # G3845768


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
7 3/4 in
Milling Diameter
2"
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625E51042EW
Zoro #
G3845768
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
7 3/4 in
Milling Diameter
2"
Length of Cut
4 in
Dimension Type
Decimal inch
Shank Dia.
2 in
Milling Dia.
2 in
Corner Radius
0.12 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Material
High Speed Steel
Stainless (M) Compatibility
Yes
End Mill Application
Roughing
Hardened (H) Compatibility
No
List Number
620E
Grade
M42
Item
Roughing End Mill
Non Ferrous (N) Compatibility
No
Helix Angle
38 Degrees
Shank Type
Whistle Notch-Weldon
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
Yes
Pitch
Chip Breaker
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Steel (P) Compatibility
No
Material - Machining
High Speed Steel
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
M42
Primary Material Application
Nickel, Titanium
Primary Material Application ISO Code
S
Coolant Fed
Non-Coolant Through
Series
HSS ER Roughers
Max. Helix Angle
38 Degrees

Description

Roughing End Mill, 2 in Milling Dia., High Speed Steel, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.12 in, 4 in, 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.