Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.0000 in. Milling Dia., 620V

  • Mfr # 625V51242

  • Zoro # G3824810


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
2"
Overall Length
7 3/4 in
Number of Flutes
6
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625V51242
Zoro #
G3824810
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
2"
Overall Length
7 3/4 in
Length of Cut
4 in
Milling Dia.
2 in
Dimension Type
Decimal inch
Shank Dia.
2 in
Corner Radius
0.06 in

Details

Measurement System
Inch
Number of Flutes
6
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
Item
Roughing End Mill
Pitch
WavCut II
Super Alloy (S) Compatibility
Yes
List Number
620V
Helix Angle
28 Degrees
Cast Iron (K) Compatibility
No
End Mill Material
Cobalt
Non Ferrous (N) Compatibility
No
End Mill Application
Roughing
Hardened (H) Compatibility
No
Grade
0
Single End/Double End
Single
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Finish - Machining
Uncoated
Material - Machining
Cobalt
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
Uncoated
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Series
WavCut II
Max. Helix Angle
28 Degrees

Description

Roughing End Mill, 2 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Inch, 0.06 in, 4 in, 7 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.