Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 4004

  • Mfr # 40042000T038

  • Zoro # G3919067


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40042000T038
Zoro #
G3919067
UPC #
-
Country of Origin
India

Dimensions

Overall Length
104 mm
Shank Dia.
20 mm
Length of Cut
38 mm
Milling Dia.
20 mm
Milling Diameter
20.00mm
Dimension Type
Metric
Chamfer Width
0.3 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Steel (P) Compatibility
Yes
Grade
Bright (Uncoated)
Stainless (M) Compatibility
No
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
4004/4014/4024
End Mill Material
Carbide
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Helix Angle
30 Degrees
Shank Type
Straight
End Mill Application
Finishing
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Measurement System
Metric
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K, M, S
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Primary Material Application
Steel
Series
GP

Description

Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, Straight, Metric, 0.3 mm, 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.