Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 4004

  • Mfr # 40242000T075

  • Zoro # G3918437


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
150 mm
Shank Dia.
20 mm
Length of Cut
75 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40242000T075
Zoro #
G3918437
UPC #
-
Country of Origin
India

Dimensions

Overall Length
150 mm
Shank Dia.
20 mm
Length of Cut
75 mm
Milling Diameter
20.00mm
Milling Dia.
20 mm
Dimension Type
Metric
Chamfer Width
0.3 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
TiAlN
Cutting Direction
Right Hand
Grade
TIALN
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Application
Finishing
Helix Angle
30 Degrees
Shank Type
Straight
List Number
4004/4014/4024
Hardened (H) Compatibility
No
End Mill Material
Carbide
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN
Primary Material Application
Steel
Primary Material Application ISO Code
P
Secondary Material Application
Cast Iron, Stainless Steel, Steel
Secondary Material Application ISO Code
K, M, S
Series
GP

Description

Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, Straight, Metric, 0.3 mm, 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.