Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 4777

  • Mfr # DC1903002LW

  • Zoro # G3899211


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
3.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC1903002LW
Zoro #
G3899211
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
3.00mm
Length of Cut
7 mm
Shank Dia.
6 mm
Milling Dia.
3 mm
Overall Length
57 mm
Corner Radius
0.30mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LW
Helix Angle
35 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
Yes
Shank Type
Weldon
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
Yes
Finish
TiAlN
List Number
DC19
End Mill Application
Finishing
Item
Ball End Mill,3.00mm Dia,7.00mm Cut
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Material - Machining
Carbide
Measurement System
Metric
Primary Material Application ISO Code
K, M, P
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiAlN-LW
Shank Type - Machining
Weldon Flat
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
GP

Description

Ball End Mill, 3 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.