End Mill, 20.00mm Milling Dia., 4906
Mfr # D50308003RW
Zoro # G3900429
product price: $39.99
/eaKey Features
Number of Flutes
3
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
9 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D50308003RW
Zoro #
G3900429
UPC #
-
Country of Origin
Israel
Dimensions
Overall Length
58 mm
Shank Dia.
8 mm
Length of Cut
9 mm
Milling Diameter
8.00mm
Milling Dia.
8 mm
Dimension Type
Metric
Description
Square End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 9 mm, Overall Length 58 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.