Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 57

  • Mfr # 577E20017V

  • Zoro # G3918087


product price: $366.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
104 mm
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577E20017V
Zoro #
G3918087
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
20.00mm
Overall Length
104 mm
Length of Cut
38 mm
Milling Dia.
20 mm
Shank Dia.
20 mm
Corner Radius
0.75 mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
Shank Type
SAFE-LOCK
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Application
Finishing
Grade
WS15PE
End Mill Material
Carbide
Steel (P) Compatibility
Yes
List Number
577E
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
Helix Angle
38 Degrees
Hardened (H) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Safe-Lock
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
H, S
Primary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II ER
Flute Type
Spiral
Flute Spacing
Variable
Secondary Material Application
Stainless Steel, Steel
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
M, P

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Safe-Lock, Metric, 0.75 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.