Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 57

  • Mfr # 577E20017W

  • Zoro # G3918078


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
104 mm
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577E20017W
Zoro #
G3918078
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
20.00mm
Overall Length
104 mm
Length of Cut
38 mm
Dimension Type
Metric
Shank Dia.
20 mm
Corner Radius
0.75 mm
Milling Dia.
20 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Shank Type
Weldon
Helix Angle
38 Degrees
List Number
577E
End Mill Material
Carbide
Grade
WS15PE
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Item
Corner Radius End Mill
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Application
Finishing
Material - Machining
Carbide
Finish - Machining
AlTiN
Drilling Tool Configuration
Individual
Material Grade - Machining
WS15PE
Shank Type - Machining
Weldon Flat
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
VariMill II ER
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 0.75 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.