Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 57

  • Mfr # 57NE20057W

  • Zoro # G3917770


product price: $402.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
115 mm
Milling Diameter
20.00mm
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57NE20057W
Zoro #
G3917770
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
115 mm
Milling Diameter
20.00mm
Length of Cut
38 mm
Milling Dia.
20 mm
Dimension Type
Metric
Corner Radius
2 mm
Neck Length
22.00mm
Shank Dia.
20 mm

Details

Measurement System
Metric
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
57NE
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Cast Iron (K) Compatibility
No
Shank Type
Weldon
Cutting Direction
Right Hand
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Single End/Double End
Single
End Mill Application
Finishing
Helix Angle
38 Degrees
Grade
WS15PE
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WS15PE
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, M
Primary Material Application
Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through
Series
VariMill II ER
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through, Weldon Flat, Metric, 2 mm, 38 mm, 115 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.