Zoro Homepage

End Mill, 20.00mm Milling Dia., 57NC

  • Mfr # 7N0100802RJ

  • Zoro # G3815528


product price: $91.59
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.80mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N0100802RJ
Zoro #
G3815528
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
0.80mm
Length of Cut
0.8 mm
Shank Dia.
6 mm
Overall Length
50 mm
Neck Length
1.6 mm
Corner Radius
4.00mm
Milling Dia.
0.8 mm

Description

Ball End Mill, 0.8 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.