Zoro Homepage

End Mill, 20.00mm Milling Dia., 6609/6619

  • Mfr # 759504002LT

  • Zoro # G3816325


product price: $66.59
/ea

Key Features

Number of Flutes
3
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
6 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759504002LT
Zoro #
G3816325
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
6 mm
Corner Radius
0.25 mm
Milling Dia.
4 mm
Dimension Type
Metric
Milling Diameter
4.00mm

Description

Corner Radius End Mill, 4 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.25 mm, 6 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.