Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 6N70

  • Mfr # 715108003RT

  • Zoro # G3904096


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
8 mm
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
715108003RT
Zoro #
G3904096
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
63 mm
Shank Dia.
8 mm
Length of Cut
8 mm
Milling Dia.
8 mm
Dimension Type
Metric
Milling Diameter
8.00mm

Details

Item
Ball Nose End Mill,8.00mm,Carbide
Number of Flutes
2
End Mill Style
Ball Nose
Single End/Double End
Single
List Number
7151
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
No
Shank Type
Straight
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Finish
TiAlN
Grade
TIALN-RT1
Stainless (M) Compatibility
No
End Mill Application
Finishing
Helix Angle
15 Degrees
Hardened (H) Compatibility
Yes
End Mill Material
Carbide
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Primary Material Application
Hardened Steel
Material - Machining
Carbide
Material Grade - Machining
TiAlN-RT1
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Finish - Machining
TiAlN
Primary Material Application ISO Code
H
Drilling Tool Configuration
Individual
Series
Vision Plus
Flute Spacing
Fixed
Secondary Material Application
Steel
Flute Type
Spiral
Secondary Material Application ISO Code
P

Description

Ball End Mill, 8 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.