Zoro Homepage

End Mill, 20.00mm Milling Dia., 7050/7060

  • Mfr # 70N716006MT

  • Zoro # G3816377


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
110 mm
Milling Diameter
16.00mm
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70N716006MT
Zoro #
G3816377
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
110 mm
Milling Diameter
16.00mm
Length of Cut
0.54 mm
Corner Radius
1.00mm
Shank Dia.
16 mm
Milling Dia.
16 mm
Dimension Type
Metric

Description

Ball End Mill, 16 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.