End Mill, 20.00mm Milling Dia., 70N6/71N6
Mfr # 70N620007MT
Zoro # G3822957
product price: $474.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Metric
Milling Diameter
20.00mm
Overall Length
125 mm
Number of Flutes
6
End Mill Style
Ball Nose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70N620007MT
Zoro #
G3822957
UPC #
-
Country of Origin
Israel
Dimensions
Milling Diameter
20.00mm
Overall Length
125 mm
Length of Cut
1.05 mm
Dimension Type
Metric
Corner Radius
1.25mm
Milling Dia.
20 mm
Shank Dia.
20 mm
Description
Ball End Mill, 20 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.