Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., 77

  • Mfr # 771E20007T

  • Zoro # G3822808


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
7
Overall Length
125 mm
Shank Dia.
20 mm
Length of Cut
60 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771E20007T
Zoro #
G3822808
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
125 mm
Shank Dia.
20 mm
Length of Cut
60 mm
Milling Diameter
20.00mm
Dimension Type
Metric
Milling Dia.
20 mm
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
7
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Material
Carbide
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
List Number
771E/772E
Grade
WS15PE
Hardened (H) Compatibility
Yes
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Finish
AlTiN
Shank Type
Straight
Steel (P) Compatibility
Yes
Helix Angle
38 Degrees
End Mill Cutting Type
Center Cutting
Finish - Machining
AlTiN
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
WS15PE
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron, Hardened Steel
Primary Material Application ISO Code
M, P, S
Series
VariMill III ER
Flute Spacing
Variable
Max. Helix Angle
38 Degrees
Secondary Material Application ISO Code
H, K
Flute Type
Spiral

Description

Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.5 mm, 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.