Zoro Homepage

End Mill, 20.00mm Milling Dia., D000/D010

  • Mfr # 57N816026MT

  • Zoro # G3817269


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
16.00mm
Overall Length
100 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57N816026MT
Zoro #
G3817269
UPC #
-
Country of Origin
Israel

Dimensions

Milling Diameter
16.00mm
Overall Length
100 mm
Length of Cut
32 mm
Dimension Type
Metric
Milling Dia.
16 mm
Neck Length
16.00mm
Shank Dia.
16 mm
Corner Radius
0.5 mm

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.5 mm, 32 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.