Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., D001/D011

  • Mfr # 577C16006W

  • Zoro # G3906065


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
92 mm
Milling Diameter
16.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
577C16006W
Zoro #
G3906065
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
92 mm
Milling Diameter
16.00mm
Length of Cut
32 mm
Dimension Type
Metric
Corner Radius
0.75 mm
Milling Dia.
16 mm
Shank Dia.
16 mm

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Grade
WP15PE
Cast Iron (K) Compatibility
Yes
Shank Type
Weldon
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Item
Corner Radius End Mill
Super Alloy (S) Compatibility
Yes
End Mill Material
Carbide
Hardened (H) Compatibility
Yes
Single End/Double End
Single
List Number
577C
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Finish - Machining
AlTiN
Material Grade - Machining
WP15PE
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 16 mm Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Metric, 0.75 mm, 32 mm, 92 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.