Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., D507/D517

  • Mfr # 47N710004LT

  • Zoro # G3908935


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
10.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N710004LT
Zoro #
G3908935
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
10.00mm
Length of Cut
22 mm
Shank Dia.
10 mm
Overall Length
72 mm
Milling Dia.
10 mm
Corner Radius
0.5 mm
Neck Length
32 mm
Neck Dia.
9.5 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-LT
Steel (P) Compatibility
Yes
Finish
TiAlN
Cutting Direction
Right Hand
End Mill Application
Finishing
Item
CR End Mill,0.50mm CR,10.00mm Dia
Hardened (H) Compatibility
Yes
End Mill Style
Corner-Radius
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
List Number
47N7
Shank Type
Straight
Super Alloy (S) Compatibility
Yes
Helix Angle
38 Degrees
Stainless (M) Compatibility
Yes
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-LT
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Secondary Material Application
Cast Iron, Nickel, Titanium
Max. Helix Angle
38 Degrees
Flute Spacing
Variable
Flute Type
Spiral
Secondary Material Application ISO Code
K, S

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.5 mm, 22 mm, 72 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.