Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 20.00mm Milling Dia., D507/D517

  • Mfr # 47N720007MT

  • Zoro # G3908707


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
20.00mm
End Mill Material
Carbide
Number of Flutes
6
Length of Cut
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47N720007MT
Zoro #
G3908707
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
20.00mm
Length of Cut
38 mm
Shank Dia.
20 mm
Overall Length
104 mm
Neck Length
17.00mm
Corner Radius
1 mm
Milling Dia.
20 mm

Details

End Mill Material
Carbide
Number of Flutes
6
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
ALTIN-MT
Stainless (M) Compatibility
Yes
Finish
AlTiN
Helix Angle
38 Degrees
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
Yes
Item
CR End Mill,1.00mm CR,20.00mm Dia,Crbide
End Mill Application
Finishing
End Mill Style
Corner-Radius
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
List Number
47N7
Measurement System
Metric
Finish - Machining
AlTiN
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
AlTiN-MT
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Series
VariMill I(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 20 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 1 mm, 38 mm, 104 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.