Zoro Homepage

End Mill, 2.00mm Milling Dia., 4001

  • Mfr # 40010200T006

  • Zoro # G3920406


product price: $22.59
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
6.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40010200T006
Zoro #
G3920406
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
6.3 mm
Shank Dia.
3 mm
Milling Dia.
2 mm
Overall Length
38 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
Bright (Uncoated)
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Item
Ball End Mill
Shank Type
Straight
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Style
Ball Nose
List Number
4001/4011/4021
End Mill Application
Finishing
Primary Material Application ISO Code
P
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Finish - Machining
Bright (Uncoated)
Measurement System
Metric
Material - Machining
Carbide
Primary Material Application
Steel
Series
GP

Description

Ball End Mill, 2 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.