Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.00mm Milling Dia., 7N21

  • Mfr # 57NC10034W

  • Zoro # G3905749


product price: $91.89
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
76 mm
Milling Diameter
10.00mm
Number of Flutes
2
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57NC10034W
Zoro #
G3905749
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Milling Diameter
10.00mm
Length of Cut
22 mm
Shank Dia.
10 mm
Corner Radius
1 mm
Milling Dia.
10 mm
Neck Length
8.00mm
Dimension Type
Metric

Details

Measurement System
Metric
Number of Flutes
2
End Mill Style
Corner-Radius
Finish
AlTiN
End Mill Cutting Type
Center Cutting
List Number
57NC
Hardened (H) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Grade
WS15PE
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Shank Type
Weldon
Cutting Direction
Right Hand
End Mill Material
Carbide
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
Steel (P) Compatibility
Yes
Finish - Machining
AlTiN
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Material Grade - Machining
WS15PE
Primary Material Application ISO Code
H, P, S
Primary Material Application
Hardened Steel, Nickel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Series
VariMill II(TM)
Max. Helix Angle
38 Degrees

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Non-Coolant Through, Weldon Flat, Metric, 1 mm, 22 mm, 76 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.