Zoro Homepage
This item is Discontinued.
Widia End Mill, 2.00mm Milling Dia., D003/D013 510312005..

End Mill, 2.00mm Milling Dia., D003/D013 (Discontinued)

  • Mfr # 510312005..
  • Zoro # G3818249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
510312005..
Zoro #
G3818249
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
12.00mm
Length of Cut
25.00 mm
Shank Dia.
12.00 mm
Overall Length
76.00 mm
Neck Length
0 mm
Milling Dia.
12.00 mm

Description

Square End Mill, 12.00 mm Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Length of Cut 25.00 mm, Overall Length 76.00 mm, Shank Dia. 12.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.