Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.00mm Milling Dia., J111

  • Mfr # 477704002T

  • Zoro # G3909851


product price: $30.59
/ea

Key Features

Number of Flutes
4
Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
12 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477704002T
Zoro #
G3909851
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
55 mm
Shank Dia.
6 mm
Length of Cut
12 mm
Dimension Type
Metric
Milling Diameter
4.00mm
Milling Dia.
4 mm
Chamfer Width
0.4 mm

Details

Item
End Mill, 2.00mm Dia, 5.00mm Cut,Carbide
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Finish
AlTiN
List Number
4777
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
Yes
Helix Angle
38 Degrees
End Mill Material
Carbide
Cutting Direction
Right Hand
End Mill Application
Finishing
Grade
WP15PE
Shank Type
Straight
End Mill Cutting Type
Center Cutting
Finish - Machining
AlTiN
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
WP15PE
Secondary Material Application ISO Code
K, S
Primary Material Application ISO Code
H, M, P
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Cast Iron, Nickel, Titanium
Series
VariMill I
Flute Type
Spiral
Max. Helix Angle
38 Degrees
Flute Spacing
Variable

Description

Corner Chamfer End Mill, 4 mm Milling Dia., Carbide, AlTiN, Straight, Metric, 0.4 mm, 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.