Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 22.00mm Milling Dia., 6N06

  • Mfr # 75N203022RT

  • Zoro # G3816185


product price: $84.69
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
3 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N203022RT
Zoro #
G3816185
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
75 mm
Shank Dia.
6 mm
Length of Cut
3 mm
Corner Radius
0.3 mm
Milling Dia.
3 mm
Neck Length
9 mm
Dimension Type
Metric
Milling Diameter
3.00mm
Neck Dia.
2.8 mm

Details

Item
Corner Radius End Mill
Number of Flutes
3
End Mill Style
Corner-Radius
Single End/Double End
Single
Shank Type
Straight
Cast Iron (K) Compatibility
No
End Mill Cutting Type
Center Cutting
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
Yes
List Number
75N2
End Mill Material
Carbide
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
End Mill Application
Finishing
Grade
TIALN-RT1
Finish
TiAlN
Non Ferrous (N) Compatibility
No
Measurement System
Metric
Finish - Machining
TiAlN
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
TiAlN-RT1
Drilling Tool Configuration
Individual
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Series
Vision Plus
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Flute Spacing
Fixed

Description

Corner Radius End Mill, 3 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Metric, 0.3 mm, 3 mm, 75 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.