Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 24.00mm Milling Dia., 6606/6616

  • Mfr # 75N506002LT

  • Zoro # G3903755


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
76 mm
Shank Dia.
6 mm
Length of Cut
9 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75N506002LT
Zoro #
G3903755
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Shank Dia.
6 mm
Length of Cut
9 mm
Milling Diameter
6.00mm
Neck Length
18 mm
Milling Dia.
6 mm
Dimension Type
Metric
Neck Dia.
5.4 mm

Details

Item
Square End Mill
Number of Flutes
4
End Mill Style
Square
Single End/Double End
Single
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
Straight
Cast Iron (K) Compatibility
No
End Mill Application
Roughing/Finishing
List Number
75N5
Stainless (M) Compatibility
No
Grade
TIALN-LT1
Hardened (H) Compatibility
Yes
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
50 Degrees
Steel (P) Compatibility
Yes
Material Grade - Machining
TiAlN-LT1
Drilling Tool Configuration
Individual
Measurement System
Metric
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel
Primary Material Application ISO Code
H
Series
Vision Plus
Flute Spacing
Fixed
Flute Type
Spiral
Secondary Material Application ISO Code
P
Max. Helix Angle
50 Degrees
Secondary Material Application
Steel

Description

Square End Mill, 6 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Length of Cut 9 mm, Overall Length 76 mm, Shank Dia. 6 mm, Neck Dia. 5.4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.