Zoro Homepage

End Mill, 25.00mm Milling Dia., 4906

  • Mfr # D50305002RW

  • Zoro # G3900480


product price: $32.39
/ea

Key Features

Number of Flutes
3
Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
6 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D50305002RW
Zoro #
G3900480
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
54 mm
Shank Dia.
6 mm
Length of Cut
6 mm
Milling Diameter
5.00mm
Milling Dia.
5 mm
Dimension Type
Metric

Description

Square End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through, Weldon Flat, Length of Cut 6 mm, Overall Length 54 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.