Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 25.00mm Milling Dia., 57N8

  • Mfr # 7N2102001RT

  • Zoro # G3903560


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
2.00mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
3.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N2102001RT
Zoro #
G3903560
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
2.00mm
Length of Cut
3.2 mm
Shank Dia.
4 mm
Milling Dia.
2 mm
Neck Length
16.8 mm
Overall Length
63 mm
Corner Radius
0.50mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RT1
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Shank Type
Straight
List Number
7N21
Finish
TiAlN
Cutting Direction
Right Hand
Item
Ball End Mill,0.50mm CR,2.00mm Dia,Cbide
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
End Mill Application
Finishing
Primary Material Application
Hardened Steel
Material Grade - Machining
TiAlN-RT1
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
H
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
Vision Plus Micro

Description

Ball End Mill, 2 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.