Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 25.00mm Milling Dia., 57NC

  • Mfr # 7N0100302RJ

  • Zoro # G3815607


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.30mm
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N0100302RJ
Zoro #
G3815607
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
0.30mm
Length of Cut
0.3 mm
Shank Dia.
6 mm
Milling Dia.
0.3 mm
Corner Radius
3.00mm
Overall Length
50 mm

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RJ1
Helix Angle
30 Degrees
End Mill Application
Finishing
Item
Ball End Mill
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
List Number
7N01
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish
TiAlN
Shank Type
Straight
Hardened (H) Compatibility
Yes
Steel (P) Compatibility
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
P
Finish - Machining
TiAlN
Primary Material Application
Steel
Material - Machining
Carbide
Material Grade - Machining
TiAlN-RJ1
Drilling Tool Configuration
Individual
Measurement System
Metric
Series
Vision Plus Micro

Description

Ball End Mill, 0.3 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.