Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 25.00mm Milling Dia., 57NC

  • Mfr # 7N0100502RJ

  • Zoro # G3815561


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
0.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7N0100502RJ
Zoro #
G3815561
UPC #
-
Country of Origin
Israel

Dimensions

Dimension Type
Metric
Milling Diameter
0.50mm
Length of Cut
0.5 mm
Shank Dia.
6 mm
Milling Dia.
0.5 mm
Corner Radius
1.00mm
Overall Length
50 mm
Neck Length
1.5 mm
Neck Dia.
0.45 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN-RJ1
Helix Angle
30 Degrees
Shank Type
Straight
Cast Iron (K) Compatibility
Yes
End Mill Application
Finishing
List Number
7N01
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Finish
TiAlN
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Item
Ball End Mill,1.00mm CR,0.50mm Dia,Cbide
Hardened (H) Compatibility
Yes
End Mill Style
Ball Nose
Non Ferrous (N) Compatibility
No
Primary Material Application
Hardened Steel
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Material Grade - Machining
TiAlN-RJ1
Shank Type - Machining
Straight
Measurement System
Metric
Primary Material Application ISO Code
H
Material - Machining
Carbide
Finish - Machining
TiAlN
Series
Vision Plus Micro
Flute Type
Spiral
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Flute Spacing
Fixed

Description

Ball End Mill, 0.5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.