Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 25.00mm Milling Dia., 66

  • Mfr # 664W25008WW

  • Zoro # G3917509


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
102 mm
Shank Dia.
25 mm
Length of Cut
26 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
664W25008WW
Zoro #
G3917509
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
102 mm
Shank Dia.
25 mm
Length of Cut
26 mm
Dimension Type
Metric
Milling Dia.
25 mm
Milling Diameter
25.00mm
Chamfer Width
0.0394 in

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
List Number
664W/660W/661W
Super Alloy (S) Compatibility
Yes
Shank Type
Weldon
End Mill Application
Roughing
Pitch
WavCut I
Steel (P) Compatibility
Yes
Helix Angle
35 Degrees
End Mill Material
Cobalt
Stainless (M) Compatibility
Yes
Grade
0
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Cast Iron (K) Compatibility
No
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting
Material - Machining
Cobalt
Measurement System
Metric
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Spiral Direction
Right Hand
Secondary Material Application
Nickel, Titanium
Primary Material Application
Steel
Chip-Breaker
No
Series
WavCut I

Description

Roughing End Mill, 25 mm Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Metric, 0.0394 in, 26 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.