Zoro Homepage

End Mill, 25.00mm Milling Dia., 6608/6618

  • Mfr # 759506022LT

  • Zoro # G3816289


product price: $69.89
/ea

Key Features

Number of Flutes
5
Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
9 mm
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
759506022LT
Zoro #
G3816289
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
50 mm
Shank Dia.
6 mm
Length of Cut
9 mm
Milling Dia.
6 mm
Corner Radius
0.75 mm
Milling Diameter
6.00mm
Dimension Type
Metric

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, Non-Coolant Through, Straight, Metric, 0.75 mm, 9 mm, 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.