Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 25.00mm Milling Dia., 7585/7595

  • Mfr # 6N0630008LW

  • Zoro # G3904586


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Overall Length
121 mm
Shank Dia.
25 mm
Length of Cut
45 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6N0630008LW
Zoro #
G3904586
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
121 mm
Shank Dia.
25 mm
Length of Cut
45 mm
Dimension Type
Metric
Milling Diameter
30.00mm
Milling Dia.
30 mm
Corner Radius
3.00mm
Chamfer Width
0.5 mm

Details

Item
Roughing End Mill
Number of Flutes
5
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Type
Weldon
End Mill Material
High Speed Steel
Pitch
Fine
Cutting Direction
Right Hand
Grade
0
List Number
6N06
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Finish
TiAlN
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
End Mill Application
Roughing
Material - Machining
High Speed Steel
Finish - Machining
TiAlN
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Spiral Direction
Right Hand
Primary Material Application
Steel
Chip-Breaker
No
Series
HSS Roughers

Description

Roughing End Mill, 30 mm Milling Dia., High Speed Steel, Non-Coolant Through, Weldon Flat, Metric, 0.5 mm, 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.