Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.50mm Milling Dia., 4001

  • Mfr # 40010250T007

  • Zoro # G3920397


product price: $26.19
/ea

Key Features

Dimension Type
Metric
Milling Diameter
2.50mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40010250T007
Zoro #
G3920397
UPC #
-
Country of Origin
India

Dimensions

Dimension Type
Metric
Milling Diameter
2.50mm
Length of Cut
7 mm
Shank Dia.
3 mm
Milling Dia.
2.5 mm
Overall Length
38 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
TIALN
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
List Number
4001/4011/4021
End Mill Application
Finishing
Hardened (H) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Finish
TiALN
Item
Ball End Mill
Cutting Direction
Right Hand
End Mill Style
Ball Nose
Material Grade - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Primary Material Application ISO Code
K, M, P
Shank Type - Machining
Straight
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Stainless Steel, Steel
Measurement System
Metric
Drilling Tool Configuration
Individual
Series
GP

Description

Ball End Mill, 2.5 mm Milling Dia., Carbide, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.