Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 2.50mm Milling Dia., J111

  • Mfr # 472720007LW

  • Zoro # G3909879


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Overall Length
175 mm
Shank Dia.
20 mm
Length of Cut
102 mm
End Mill Style
Corner-Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472720007LW
Zoro #
G3909879
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
175 mm
Shank Dia.
20 mm
Length of Cut
102 mm
Dimension Type
Metric
Milling Diameter
20.00mm
Milling Dia.
20 mm
Chamfer Width
0.5 mm

Details

Item
Corner Chamfer End Mill
Number of Flutes
4
End Mill Style
Corner-Chamfer
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
38 Degrees
Super Alloy (S) Compatibility
Yes
Grade
TIALN-LW
Non Ferrous (N) Compatibility
No
Finish
TiAlN
End Mill Material
Carbide
List Number
4727
Shank Type
Weldon
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Finish - Machining
TiAlN
Material - Machining
Carbide
Measurement System
Metric
Material Grade - Machining
TiAlN-LW
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Secondary Material Application ISO Code
K
Primary Material Application
Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Cast Iron
Primary Material Application ISO Code
H, M, P, S
Series
VariMill I
Flute Type
Spiral
Flute Spacing
Variable
Max. Helix Angle
38 Degrees

Description

Corner Chamfer End Mill, 20 mm Milling Dia., Carbide, TiAlN, Weldon Flat, Metric, 0.5 mm, 102 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.