Zoro Homepage

End Mill, 3.00mm Milling Dia., 7050/7060

  • Mfr # 70N708003MT

  • Zoro # G3816401


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
76 mm
Milling Diameter
8.00mm
Number of Flutes
6
End Mill Style
Ball Nose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70N708003MT
Zoro #
G3816401
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
76 mm
Milling Diameter
8.00mm
Length of Cut
0.27 mm
Milling Dia.
8 mm
Shank Dia.
8 mm
Corner Radius
0.50mm
Dimension Type
Metric

Description

Ball End Mill, 8 mm Milling Dia., Carbide, AlTiN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.